Lynn Electronics OLG20PWHC-007 Optilink Cat 6 Patch Cord, 28 AWG, 0.58 FT, White | Graybar Store
     
Lynn Electronics - Optilink Cat 6 Patch Cord, 28 AWG, 0.58 FT, White - OLG20PWHC-007
+ / - Hover over image to Zoom
Other Views

    Optilink Cat 6 Patch Cord, 28 AWG, 0.58 FT, White

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PWHC-007
    SKU: 25720633
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Length:0.6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PWHC-007
    • Color White
    • Category Cat 6
    • UNSPSC 43223303
    • Length 0.6 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat6 Patch Cord, Length: 7 in, RJ45, White, Category: Cat 6