Fluke Networks OFP-100-S-W OptiFiber Pro OTDR, Single Mode, Wi-Fi | Graybar Store
     
Fluke Networks - OptiFiber Pro OTDR, Single Mode, Wi-Fi - OFP-100-S-W
+ / - Hover over image to Zoom
Other Views

    OptiFiber Pro OTDR, Single Mode, Wi-Fi

    Manufacturer: Fluke Networks
    Manufacturer #: OFP-100-S-W
    SKU: 25886297
    $13,702.07
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # OFP-100-S-W
    • Type OFP-100-S-W
    • ECCN 5A992.c
    • Country of Origin US - USA
    Product Overview:
    OFP-100-S-W,OPTIFIBER PRO SINGLEMODE OTDR, W/WIFI
    The OptiFiber Pro OTDR is the Tier 2 (extended) fiber certification solution and part of the Versiv Cabling Certification product family. The Versiv line also includes copper certification and OLTS modules. Versiv is designed around the revolutionary ProjX management system and Taptive user interface. ProjX tracks jobs to ensure they're done correctly the first time, thus reducing rework. With the intuitive Taptive user interface, instrument set-up and operation are so simple, even operators with limited cabling skills can successfully test and troubleshoot a system. Analysis of measurement data and professional test reports are easy with the familiar LinkWare management software.