Fluke Networks OFP-100-SI-W OptiFiber Pro OTDR, Single Mode, Inspection, Wi-Fi | Graybar Store
     
Fluke Networks - OptiFiber Pro OTDR, Single Mode, Inspection, Wi-Fi - OFP-100-SI-W
+ / - Hover over image to Zoom
Other Views

    OptiFiber Pro OTDR, Single Mode, Inspection, Wi-Fi

    Manufacturer: Fluke Networks
    Manufacturer #: OFP-100-SI-W
    SKU: 25886296
    $16,682.05
    Checking Pricing
         
    Display Type:LCD Display
    Power Source:Lithium ion battery pack, 7.2 V(2) AC Chargers
    Tool Application:Fiber Certification & Troubleshooting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # OFP-100-SI-W
    • Type OFP-100-SI-W
    • Display Type LCD Display
    • Power Source Lithium ion battery pack, 7.2 V(2) AC Chargers
    • Tool Application Fiber Certification & Troubleshooting
    • ECCN 5A992.c
    • Country of Origin US - USA
    Product Overview:
    OFP-100-SI-W,OPTIFIBER PRO SINGLEMODE OTDR W/INSPECTION & WIFI