Fluke Networks OFP-100-Q-W/GLD OptiFiber Pro OTDR, Quad, Wi-Fi, Gold Support | Graybar Store
Fluke Networks - OptiFiber Pro OTDR, Quad, Wi-Fi, Gold Support - OFP-100-Q-W/GLD
+ / - Hover over image to Zoom
Other Views

    OptiFiber Pro OTDR, Quad, Wi-Fi, Gold Support

    Manufacturer: Fluke Networks
    Manufacturer #: OFP-100-Q-W/GLD
    SKU: 25886295
    Checking Pricing
    Display Type:LCD Display
    Power Source:Lithium ion battery pack, 7.2 V(2) AC Chargers
    Tool Application:Fiber Certification & Troubleshooting
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # OFP-100-Q-W/GLD
    • Type OFP-100-Q-W/GLD
    • Display Type LCD Display
    • Power Source Lithium ion battery pack, 7.2 V(2) AC Chargers
    • Tool Application Fiber Certification & Troubleshooting
    • ECCN 5A992.c
    • Country of Origin US - USA
    Product Overview:
    The OptiFiber Pro OTDR is the Tier 2 (extended) fiber certification solution and part of the Versiv Cabling Certification product family. The Versiv line also includes copper certification and OLTS modules. Versiv is designed around the revolutionary ProjX management system and Taptive user interface. ProjX tracks jobs to ensure they're done correctly the first time, thus reducing rework. With the intuitive Taptive user interface, instrument set-up and operation are so simple, even operators with limited cabling skills can successfully test and troubleshoot a system. Analysis of measurement data and professional test reports are easy with the familiar LinkWare management software. Includes: OptiFiber Pro Quad OTDR kit. This kit includes (1) Versiv Mainframe, (1) OptiFiber Pro Quad OTDR module, Shoulder Strap, Carry Case, USB Interface Cable, Versiv Open Source Software CD, AC Charger, WiFi adpater, 1 year of Gold Support, Statement of Calibration and Getting Started Guides.