Panduit FAP6WEISC Opticom® Fiber Optic Adapter Panel, Multimode (OM1), (6) SC Simplex Adapters for 6-Strand Fiber | Graybar Store
     
Panduit - Opticom® Fiber Optic Adapter Panel, Multimode (OM1), (6) SC Simplex Adapters for 6-Strand Fiber - FAP6WEISC
+ / - Hover over image to Zoom
Other Views

    Opticom® Fiber Optic Adapter Panel, Multimode (OM1), (6) SC Simplex Adapters for 6-Strand Fiber

    Manufacturer: Panduit
    Manufacturer #: FAP6WEISC
    SKU: 99945847
    $48.78
    Checking Pricing
         
    Fiber Category:Multimode - OM1
    Adapter Type:SC
    No. of Adapters:6
    Fiber Count:6
    Insert Material:Phosphor Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FAP6WEISC
    • UNSPSC 43223328
    • Adapter Type SC
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • Insert Material Phosphor Bronze
    • No. of Adapters 6
    • SKU Spec Sheet
      FAP6WEISC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Opticom® FAP series panel with (6) SC simplex adapters for (6) multimode (OM1) fibers.
    • Used with Opticom® rack and wall mount enclosures
    • Front loadable for easy network deployment or moves, adds, and changes