Panduit FAP12WBUDLCZ Opticom® Fiber Optic Adapter Panels, Singlemode (OS1/2), (12) LC Duplex Adapters for 24-Strand Fiber | Graybar Store
     
Panduit - Opticom® Fiber Optic Adapter Panels, Singlemode (OS1/2), (12) LC Duplex Adapters for 24-Strand Fiber - FAP12WBUDLCZ
+ / - Hover over image to Zoom
Other Views

    Opticom® Fiber Optic Adapter Panels, Singlemode (OS1/2), (12) LC Duplex Adapters for 24-Strand Fiber

    Manufacturer: Panduit
    Manufacturer #: FAP12WBUDLCZ
    SKU: 25054765
    $200.93
    Checking Pricing
         
    Fiber Category:Singlemode - OS2
    Adapter Type:LC Duplex
    No. of Adapters:12
    Fiber Count:24
    Insert Material:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FAP12WBUDLCZ
    • UNSPSC 43223323
    • Adapter Type LC Duplex
    • Fiber Category Singlemode - OS2
    • Fiber Count 24
    • Insert Material Zirconia Ceramic
    • No. of Adapters 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Opticom® FAP series panel with (12) LC duplex adapters for (24) singlemode (OS1 / OS2) fibers.
    • Used with Opticom® rack and wall mount enclosures
    • Front loadable for easy network deployment or moves, adds, and changes