Corning NFT-000 Fiber Access Tool, No Slack, ALTOS® Cable Buffer Tubes | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Corning - Fiber Access Tool, No Slack, ALTOS® Cable Buffer Tubes - NFT-000
+ / - Hover over image to Zoom
Other Views

    Fiber Access Tool, No Slack, ALTOS® Cable Buffer Tubes

    Manufacturer: Corning
    Manufacturer #: NFT-000
    SKU: 92126659
    $524.95
    Checking Pricing
         
    Tool Application:Suitable for locations where no cable slack can be obtained and the buffer tubes must be accessed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # NFT-000
    • Type No Slack
    • Tool Application Suitable for locations where no cable slack can be obtained and the buffer tubes must be accessed
    • For Use With ALTOS Cable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALTOS® Optical Fiber Access Tool, Tool Application: Suitable for locations where no cable slack can be obtained and the buffer tubes must be accessed while remaining wrapped around the central member.
    The no slack fiber optical tool provides a guide to allow a scalpel to slice the top off a buffer tube without cutting through the tube or fibers.