Leviton 5F100-2IL Opt-X Fiber Optic Adapter Plate MM 12 Fiber LC - Beige | Graybar Store
     
Leviton - Opt-X Fiber Optic  Adapter Plate  MM 12 Fiber LC - Beige - 5F100-2IL
+ / - Hover over image to Zoom
Other Views

    Opt-X Fiber Optic Adapter Plate MM 12 Fiber LC - Beige

    Manufacturer: Leviton
    Manufacturer #: 5F100-2IL
    SKU: 25417778
    $80.41
    Checking Pricing
         
    Adapter Type:LC Duplex
    Fiber Category:Multimode - OM1
    No. of Adapters:6
    Fiber Count:12
    Insert Material:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5F100-2IL
    • UNSPSC 43223323
    • Adapter Type LC Duplex
    • Fiber Category Multimode - OM1
    • Fiber Count 12
    • Insert Material Zirconia Ceramic
    • No. of Adapters 6
    • SKU Spec Sheet
      5F100-2IL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This multimode SDX fiber optic adapter plate are used in conjunction with Opt -X panels. A zirconia ceramic sleeve offers optimal performance. The integrated LC and SC plates eliminates a loose fit in the installation. Beige
    • Adapter plates use zirconia ceramic sleeves for optimal performance in 1Gbps and higher transmission speeds
    • Arrange adapter plates within panel or enclosure to allow for future growth
    • Captive push-lock pins allow for quick tool-less installation