Leviton Opt-X® 1000i Fiber Optic Enclosure, Rack Mount | Graybar Store
     
Leviton - Opt-X® 1000i Fiber Optic Enclosure, Rack Mount
+ / - Hover over image to Zoom
Other Views

    Opt-X® 1000i Fiber Optic Enclosure, Rack Mount

    Manufacturer: Leviton
         

    The Opt-X® 1000i rack mount enclosure allows for inter-connect or cross-connect between backbone cable and active equipment while utilizing minimum rack space in frame or cabinet setting.

    The Opt-X® 1000i rack mount enclosure is 16 gauge steel.
    • Manufacturer Leviton
    • Mounting Style Rack Mount
    • Type Rack Mount
    • Brand Opt-X 1000i SDX
    • Enclosure Color Black Powder Coat
    • Latch Optional Field-Installable Lock Kit
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Style
    Rack Units
    Color
    Depth (Inches)
    Use With
    Mounting Type
    Price
    5R1UM-S03
    25367163
    With Sliding Tray
    1
    $239.20 / EA
    SKU
    25367163
    Style
    With Sliding Tray
    Rack Units
    1
    Color
    Depth (Inches)
    Use With
    Mounting Type
    $239.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5R2UM-F06
    25389502
    Empty
    2
    $235.09 / EA
    SKU
    25389502
    Style
    Empty
    Rack Units
    2
    Color
    Depth (Inches)
    Use With
    Mounting Type
    $235.09 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5R1UM-F03
    25393167
    Empty
    1
    $173.25 / EA
    SKU
    25393167
    Style
    Empty
    Rack Units
    1
    Color
    Depth (Inches)
    Use With
    Mounting Type
    $173.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5R4UM-F12
    25389507
    Empty
    4
    $360.89 / EA
    SKU
    25389507
    Style
    Empty
    Rack Units
    4
    Color
    Depth (Inches)
    Use With
    Mounting Type
    $360.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5R2UM-S06
    25389503
    With Sliding Tray
    2
    $300.99 / EA
    SKU
    25389503
    Style
    With Sliding Tray
    Rack Units
    2
    Color
    Depth (Inches)
    Use With
    Mounting Type
    $300.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5R3UM-F09
    25389505
    Empty
    3
    $288.56 / EA
    SKU
    25389505
    Style
    Empty
    Rack Units
    3
    Color
    Depth (Inches)
    Use With
    Mounting Type
    $288.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5R4UM-F15
    25389508
    4
    Black
    15 in.
    (1) RU Retrofit Sliding Trays; 2 RU Retrofit Sliding Trays
    $571.34 / EA
    SKU
    25389508
    Style
    Rack Units
    4
    Color
    Black
    Depth (Inches)
    15 in.
    Use With
    (1) RU Retrofit Sliding Trays; 2 RU Retrofit Sliding Trays
    Mounting Type
    $571.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock