Leviton OPP20-RD4 Power Pack, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Power Pack, Grey - OPP20-RD4
+ / - Hover over image to Zoom
Other Views

    Power Pack, Grey

    Manufacturer: Leviton
    Manufacturer #: OPP20-RD4
    SKU: 25567654
    $76.18
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OPP20-RD4
    • Color Grey
    • UNSPSC 39121004
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Leviton OPP20 Super Duty Power Pack
    First true industry-exclusive “fail safe” design assures lights ON meeting life safety requirements of NFPA 101;Robust power pack meets intense plug load control requirements of CA Title 24/ASHRAE 90.1;Industry exclusive Switched Daylighting Power Pack models for use with Wall Switches, Occupancy Sensors and Photocells;Robust and reliable mechanical latching relays specifically designed to operate LED’s and high inrush electronic ballast loads;Surpasses industry standards for short circuit protection (NEMA 410 16 Amp ballast overload testing);Tested to exceed 1.5 million switching cycles under standard load;Built in manual ON switching control to meet CA Title 24 standards;Models support a wide range of applications including switched daylighting, occupancy sensing control, bi-level switching, and metering/mechanical applications;Overloaded at 16A