Bussmann (Eaton) OPM-1038RSW Optima Indicating Fusible Switch, Grey, 30, 600V | Graybar Store
     
Bussmann (Eaton) - Optima Indicating Fusible Switch, Grey, 30, 600V - OPM-1038RSW
+ / - Hover over image to Zoom
Other Views

    Optima Indicating Fusible Switch, Grey, 30, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: OPM-1038RSW
    SKU: 96066808
    $185.76
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:30 Amp (UL/CSA)
    Color:Grey
    Voltage Rating:600 Vdc (UL/CSA)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # OPM-1038RSW
    • Color Grey
    • UNSPSC 39121624
    • Amperage Rating 30 Amp (UL/CSA)
    • Voltage Rating 600 Vdc (UL/CSA)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V Class CC Optima Indicating Fusible Switch, Grey