Cetis OPL97359 Two-Line Telephone, Ash, 15 (Line) ft, Dial Pad, Vertical or Horizontal | Graybar Store
     
Cetis - Two-Line Telephone, Ash, 15 (Line) ft, Dial Pad, Vertical or Horizontal - OPL97359
+ / - Hover over image to Zoom
Other Views

    Two-Line Telephone, Ash, 15 (Line) ft, Dial Pad, Vertical or Horizontal

    Manufacturer: Cetis
    Manufacturer #: OPL97359
    SKU: 25276698
    $140.75
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Data Port, Two-Line Speakerphone
    Color:Ash
    Cord:15 (Line) ft
    Dial:Dial Pad
    Housing Color:Ash
    Mounting Position:Horizontal or Vertical Mount
    Phone Color:Ash
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # OPL97359
    • Color Ash
    • Cord 15 (Line) ft
    • Dial Dial Pad
    • Housing Color Ash
    • Phone Color Ash
    • Type Two-Line Telephone
    • UNSPSC 43222800
    • Additional Features Data Port, Two-Line Speakerphone
    • Mounting Position Horizontal or Vertical Mount
    • SKU Spec Sheet
      OPL97359 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Two-Line Telephone, Data Port, Two-Line Speakerphone, Ash, 15 (Line) ft, Dial Pad, Vertical or Horizontal