Cetis OPL763091 Single-Line Telephone, Black, 10 (Line, Handset) ft, 15 ft, Dial Pad, Vertical or Horizontal | Graybar Store
     
Cetis - Single-Line Telephone, Black, 10 (Line, Handset) ft, 15 ft, Dial Pad, Vertical or Horizontal - OPL763091
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Black, 10 (Line, Handset) ft, 15 ft, Dial Pad, Vertical or Horizontal

    Manufacturer: Cetis
    Manufacturer #: OPL763091
    SKU: 25276760
    $36.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Data Port, Single-Line Non-Speakerphone
    Color:Black
    Cord:10 (Line, Handset) ft., 15 ft.
    Dial:Dial Pad
    Housing Color:Black
    Mounting Position:Horizontal or Vertical Mount
    Phone Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # OPL763091
    • Color Black
    • Cord 10 (Line, Handset) ft., 15 ft.
    • Dial Dial Pad
    • Housing Color Black
    • Phone Color Black
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features Data Port, Single-Line Non-Speakerphone
    • Mounting Position Horizontal or Vertical Mount
    • SKU Spec Sheet
      OPL763091 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, Data Port, Single-Line Non-Speakerphone, 10 (Line, Handset) ft, 15 ft, Dial Pad, Black