Greenlee 0158-13 Open Tool Carrier | Graybar Store
     
Greenlee - Open Tool Carrier - 0158-13
+ / - Hover over image to Zoom
Other Views

    Open Tool Carrier

    Manufacturer: Greenlee
    Manufacturer #: 0158-13
    SKU: 25087760
    $121.51
    Checking Pricing
         
    Height (Inches):10 in.
    No. of Pockets:37
    Width (Inches):9 in.
    Length:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-13
    • UNSPSC 24112401
    • Height (Inches) 10 in.
    • Length 11 in.
    • Materials Cordura Fabric
    Product Overview:
    Tool Carrier, 11 Inch Width, 10 Inch Height, Light Weight Cordura Fabric Material, 42 Number of Pockets