Cooper Controls (Eaton) ONW-D-1001-MV-V Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 5 to 30 min Timer Range, 120 to 277Vac, ONW Series | Graybar Store
     
Cooper Controls (Eaton) - Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 5 to 30 min Timer Range, 120 to 277Vac, ONW Series - ONW-D-1001-MV-V
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 5 to 30 min Timer Range, 120 to 277Vac, ONW Series

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: ONW-D-1001-MV-V
    SKU: 25428650
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Installation Type:Wall Mount
    Additional Features:Air-Gap Switch Ensures No Leakage Current to Load, Selectable Built-in Light Level Sensor
    Alternate Manufacturer Part No.:11952303
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # ONW-D-1001-MV-V
    • Color Ivory
    • Additional Features Air-Gap Switch Ensures No Leakage Current to Load, Selectable Built-in Light Level Sensor
    • Alternate Manufacturer Part No. 11952303
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared/Ultrasonic
    • Series ONW
    • Time Delay Type Self-Adjusting
    • Timer Range 5 to 30 min
    • Voltage 120 to 277 V ac
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Occupancy Sensor, Passive Infrared/Ultrasonic, Self-Adjusting, 5 to 30 min, 120 to 277 V ac, ONW, Neo Switch, Ivory, Wall