Chatsworth 34747-501 OnTrac Large Radius Drop-Cable Radius Drop, Zinc | Graybar Store
     
Chatsworth - OnTrac Large Radius Drop-Cable Radius Drop, Zinc - 34747-501
+ / - Hover over image to Zoom
Other Views

    OnTrac Large Radius Drop-Cable Radius Drop, Zinc

    Manufacturer: Chatsworth
    Manufacturer #: 34747-501
    SKU: 25217104
    $23.90
    Checking Pricing
         
    Height (Inches):3.2 in.
    Width (Inches):8.75
    Material Finish:Zinc Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34747-501
    • UNSPSC 39131705
    • Height (Inches) 3.2 in.
    • Material Finish Zinc Plated
    • Width (Inches) 8.75
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8.75 inch W x 3.2 inch H large radius drop with a zinc finish.