Panduit LCA4-12-L One-Hole Standard Barrel Lug with Inspection Window | Graybar Store
Panduit - One-Hole Standard Barrel Lug with Inspection Window - LCA4-12-L
+ / - Hover over image to Zoom
Other Views

    One-Hole Standard Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA4-12-L
    SKU: 25312738
    $5.75
    Checking Pricing
         
    Wire Size:4 to 3 AWG, 2 AWG Solid
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA4-12-L
    • UNSPSC 39121400
    • Finish Tin Plated Finish
    • Materials Copper
    • Stud Size (Inches) 1/2
    • Wire Size 4 to 3 AWG, 2 AWG Solid
    • For Use With Stranded Copper Conductors
    • SKU Spec Sheet
      LCA4-12-L Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1/2-inch 1-hole standard barrel lug for 4 to 3 AWG stranded wire and 2 AWG solid copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.