Panduit LCB6-38-L One-Hole Long Barrel Lug | Graybar Store
Panduit - One-Hole Long Barrel Lug - LCB6-38-L
+ / - Hover over image to Zoom
Other Views

    One-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCB6-38-L
    SKU: 90059729
    $3.38
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCB6-38-L
    • UNSPSC 39121405
    • Finish Tin Plated Finish
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG
    • For Use With Stranded Copper Conductors
    • SKU Spec Sheet
      LCB6-38-L Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blue 1-hole long barrel lug with 3/8-inch stud for 6 AWG wire.
    Panduit's 1-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.