Lithonia Lighting OMS 1000 120 DDB M6 OUTDOOR MOTION SENSOR 120V DRK BRNZ | Graybar Store
     
Lithonia Lighting - OUTDOOR MOTION SENSOR 120V DRK BRNZ - OMS 1000 120 DDB M6
+ / - Hover over image to Zoom
Other Views

    OUTDOOR MOTION SENSOR 120V DRK BRNZ

    Manufacturer: Lithonia Lighting
    Manufacturer #: OMS 1000 120 DDB M6
    SKU: 25693028
    $25.74
    Checking Pricing
         
    Color:Dark Bronze
    Coverage (Degrees / Square Feet):180/70
    Voltage Rating:120V
    Alternate Manufacturer Part No.:222HJC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OMS 1000 120 DDB M6
    • Color Dark Bronze
    • UNSPSC 39122236
    • Alternate Manufacturer Part No. 222HJC
    • Coverage (Degrees / Square Feet) 180/70
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Motion Sensor, 1000mA, 120 Volt, Dark bronze, SKU - 222HJC