Tripp Lite OMNIVS1500XL Line-Interactive UPS, Extended Run, Tower, USB port, 120V | Graybar Store
     
Tripp Lite - Line-Interactive UPS, Extended Run, Tower, USB port, 120V - OMNIVS1500XL
+ / - Hover over image to Zoom
Other Views

    Line-Interactive UPS, Extended Run, Tower, USB port, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: OMNIVS1500XL
    SKU: 22084566
    $308.48
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # OMNIVS1500XL
    • UNSPSC 39121011
    Product Overview:
    Tripp-Lite OmniVS Interactive UPS, Tower Line, 940 WTT, 120 VAC, 12 AMP, 60 HZ, Back-Up Time: 4.5 MINT (940 WTT), 13 MINT (470 WTT), Battery: 24 VDC, Hot-Swappable User Replaceable Battery, Interface: USB Communication, Number Of Receptacles: 6 UPS Outlets, 2 Surge-Only Outlets, Receptacle: NEMA 5-15R, Fan Cooled, Mounting: Tower, Enclosure: Polycarbonate, Environmental Conditions: Operating Temperature: 32 To 104 DEG F, Storage Temperature: 5 To 122 DEG F, Relative Humidity: 0 To 95 PCT, Non-Condensing, AC Mode BTU/HR (Full Load): 355.1, Battery Mode BTU/HR (Full Load): 477.6, Length: 7.2 IN, Width: 7-1/2 IN, Height: 11.8 IN, 6 FT Cord With NEMA 5-15P Plug, RoHS Complaint, UL 1778 Listed, CSA Certified, NOM Certified, Meets FCC Part 15 Category B (EMI), For Personal Computers, Internetworking Equipment And Other Sensitive Electronics