Hubbell Building Automation OMNIUS500 Occupancy Sensors Ceiling Mount, Ultrasonic, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
Hubbell Building Automation - Occupancy Sensors Ceiling Mount, Ultrasonic, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc,White, Ceiling - OMNIUS500
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Ultrasonic, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: Hubbell Building Automation
    Manufacturer #: OMNIUS500
    SKU: 25054503
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # OMNIUS500
    • Color White
    • UNSPSC 39121500
    • Installation Type Ceiling Mount
    • Sensor Type Ultrasonic
    • Time Delay Type Self-Adjusting
    • Timer Range 8 to 30 min
    • Voltage 24 V dc
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensors Ceiling Mount, Ultrasonic, Self-Adjusting, 8 to 30 min, 24 V dc, White, Ceiling Mount