Hubbell Building Automation OMNIIR Occupancy Sensors Ceiling Mount, Passive Infrared, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
Hubbell Building Automation - Occupancy Sensors Ceiling Mount, Passive Infrared, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc,White, Ceiling - OMNIIR
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: Hubbell Building Automation
    Manufacturer #: OMNIIR
    SKU: 25054512
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # OMNIIR
    • Color White
    • UNSPSC 39121500
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Self-Adjusting
    • Timer Range 8 to 30 min
    • Voltage 24 V dc
    • Country of Origin CN - China
    Product Overview:
    OMNI Ceiling Mount
    IntelliDAPT self-adaptive technology ? no manual adjustment required;All-digital passive infrared (PIR) sensor;Non-volatile memory for sensor settings;450-1,500 square-foot coverage area (depending on model);Optional relay and photocell control;Optional Quick to Install (QTI) connector;UL and cUL listed