Hubbell Building Automation OMNIDT1000 Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc | Graybar Store
     
Hubbell Building Automation - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc - OMNIDT1000
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Self-Adjusting Time Delay, 8 to 30 min Timer Range, 24Vdc

    Manufacturer: Hubbell Building Automation
    Manufacturer #: OMNIDT1000
    SKU: 22120288
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # OMNIDT1000
    • Color White
    • UNSPSC 39122236
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Self-Adjusting
    • Timer Range 8 to 30 min
    • Voltage 24 V dc
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Self-Adjusting, 8 to 30 min, 24 V dc, White, Ceiling Mount