Lithonia Lighting OLWP LED P1 40K 120 PE BZ M4 General Purpose Wallpack, OLWP Series, LED, 4000K, 120V, Bronze, Button Photocell | Graybar Store
     
Lithonia Lighting - General Purpose Wallpack, OLWP Series, LED, 4000K, 120V, Bronze, Button Photocell - OLWP LED P1 40K 120 PE BZ M4
+ / - Hover over image to Zoom
Other Views

    General Purpose Wallpack, OLWP Series, LED, 4000K, 120V, Bronze, Button Photocell

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLWP LED P1 40K 120 PE BZ M4
    SKU: 25868030
    $158.71
    Checking Pricing
         
    Lumens:1414
    Color Temperature (Kelvin):4000
    Voltage Rating:120V
    Control:Button Photocell
    Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLWP LED P1 40K 120 PE BZ M4
    • Color Bronze
    • Type General Pupose
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Lumens 1414
    • Series OLWP
    • Voltage Rating 120V
    • Control Button Photocell
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: