Altronix OLS120 Power Supply/charger, AC and Battery Monitoring | Graybar Store
     
Altronix - Power Supply/charger, AC and Battery Monitoring - OLS120
+ / - Hover over image to Zoom
Other Views

    Power Supply/charger, AC and Battery Monitoring

    Manufacturer: Altronix
    Manufacturer #: OLS120
    SKU: 22119459
    $134.91
    Checking Pricing
         
    Amp:4A
    Dimensions:10 in. x 8 in. x 4 in.
    Voltage (Volts):12/24 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # OLS120
    • Dimensions 10 in. x 8 in. x 4 in.
    • Voltage (Volts) 12/24 V
    • UNSPSC 39121004
    • Amp 4A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Supply/Charger. 12VDC or 24VDC @ 4 amp. AC and battery monitoring. 115/230VAC input.