Lynn Electronics OLQ20ELGW-010 Copper Patch Cables, 10 ft., Green, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 10 ft., Green, Cat 6 - OLQ20ELGW-010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Green, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLQ20ELGW-010
    SKU: 25728173
    $11.00
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLQ20ELGW-010
    • Color Green
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6e, 10 ft, Green