Lithonia Lighting OLLWD DDB M6 Wall Pack, LED, 9.1W, 120 to 277V, Surface, 533 lm Lumens, 50000, 4000K, Bronze | Graybar Store
     
Lithonia Lighting - Wall Pack, LED, 9.1W, 120 to 277V, Surface, 533 lm Lumens, 50000, 4000K, Bronze - OLLWD DDB M6
+ / - Hover over image to Zoom
Other Views

    Wall Pack, LED, 9.1W, 120 to 277V, Surface, 533 lm Lumens, 50000, 4000K, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLLWD DDB M6
    SKU: 25472232
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:9.1 W
    Voltage Rating:120 to 277 V
    Mounting Type:Surface Mount
    Lumens:533 Lumens
    Lamp Life (hours):50000
    Color Temperature (Kelvin):4000
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLLWD DDB M6
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Suitable for Wet Locations
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 4000
    • Lamp Life (hours) 50000
    • Lamp Type LED
    • Lumens 533 Lumens
    • Mounting Type Surface Mount
    • Wattage 9.1 W
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Wall Cylinder General Purpose Outdoor