Lynn Electronics OLG20PRDC-005 Copper Patch Cables, 5 ft., Red, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 5 ft., Red, Cat 6 - OLG20PRDC-005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Red, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PRDC-005
    SKU: 25720611
    $9.13
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PRDC-005
    • Color Red
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 5 ft, Red