Lynn Electronics OLG20PPUC-015 Copper Patch Cables, 15 ft., Purple, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 15 ft., Purple, Cat 6 - OLG20PPUC-015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Purple, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PPUC-015
    SKU: 25720516
    $16.35
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):15.0
    Color:Purple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PPUC-015
    • Color Purple
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Length (Feet) 15.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 15 ft, Purple