Lynn Electronics OLG20PPUC-001 Copper Patch Cables, 1 ft., Purple, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 1 ft., Purple, Cat 6 - OLG20PPUC-001
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Purple, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PPUC-001
    SKU: 25720592
    $4.32
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PPUC-001
    • Color Purple
    • UNSPSC 43223303
    • Length 1 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 1 ft, Purple