Lynn Electronics OLG20PORC-004 Copper Patch Cables, 4 ft, Orange, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 4 ft, Orange, Cat 6 - OLG20PORC-004
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft, Orange, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PORC-004
    SKU: 25720604
    $8.75
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PORC-004
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Patch Cable, 4 ft, Orange, Cat 6, 28 AWG