Lynn Electronics OLG20PGRC-004 Copper Patch Cables, 4 ft., Green, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 4 ft., Green, Cat 6 - OLG20PGRC-004
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Green, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PGRC-004
    SKU: 25720606
    $8.75
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Green
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PGRC-004
    • Color Green
    • UNSPSC 43223303
    • Length 4 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 4 ft, Green