Lynn Electronics OLG20PBKC-025 Copper Patch Cables, 25 ft., Black, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 25 ft., Black, Cat 6 - OLG20PBKC-025
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Black, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20PBKC-025
    SKU: 25720668
    $22.70
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20PBKC-025
    • Color Black
    • UNSPSC 43223303
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 25 ft, Black