Lynn Electronics OLG20CGYG-006 Copper Patch Cables, 6 ft., Grey, RJ-45, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 6 ft., Grey, RJ-45, Cat 6 - OLG20CGYG-006
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6 ft., Grey, RJ-45, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20CGYG-006
    SKU: 25423667
    $7.24
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Grey
    Shielding:Non Shielded
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20CGYG-006
    • Color Grey
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 6 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 6 ft, Grey, Non Shielded, RJ-45