Lynn Electronics OLG20CBLB-025 Copper Patch Cables, 25 ft., Blue, RJ-45, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 25 ft., Blue, RJ-45, Cat 6 - OLG20CBLB-025
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Blue, RJ-45, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20CBLB-025
    SKU: 25423511
    $13.27
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Blue
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20CBLB-025
    • Color Blue
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 25 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 25 ft, Blue, Non Shielded, RJ-45