Lynn Electronics OLG20CBKK-010 Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6 - OLG20CBKK-010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: OLG20CBKK-010
    SKU: 25423521
    $8.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # OLG20CBKK-010
    • Color Black
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 10 ft, Black, Non Shielded, RJ-45