Lithonia Lighting OLCFM 15 DDB M4 LED DRUM 11IN DIA 16W 40K 120V DDB TRIM | Graybar Store
     
Lithonia Lighting - LED DRUM 11IN DIA 16W 40K 120V DDB TRIM - OLCFM 15 DDB M4
+ / - Hover over image to Zoom
Other Views

    LED DRUM 11IN DIA 16W 40K 120V DDB TRIM

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLCFM 15 DDB M4
    SKU: 25619735
    $190.45
    Checking Pricing
         
    Ballast Type:Not Applicable
    Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLCFM 15 DDB M4
    • Color Bronze
    • UNSPSC 39111613
    • Ballast Type Not Applicable
    Product Overview:
    Wallpack/Canopy light, LED, 15 Light Engines, Dark Bronze Finish,