Lithonia Lighting OLBF 8 30K DDB M6 Floodlight, LED, 10.5W, 120 to 277V, AdjustableKnuckle, 592 lm Lumens, 100000, 3000K, Bronze | Graybar Store
     
Lithonia Lighting - Floodlight, LED, 10.5W, 120 to 277V, AdjustableKnuckle, 592 lm Lumens, 100000, 3000K, Bronze - OLBF 8 30K DDB M6
+ / - Hover over image to Zoom
Other Views

    Floodlight, LED, 10.5W, 120 to 277V, AdjustableKnuckle, 592 lm Lumens, 100000, 3000K, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLBF 8 30K DDB M6
    SKU: 25500604
    $224.31
    Checking Pricing
         
    Quick Order:Y
    Wattage:10.5 W
    Voltage Rating:120 to 277 V
    Mounting Type:Adjustable Knuckle
    Lumens:592 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):3000
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Suitable for Wet Locations, Weather-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLBF 8 30K DDB M6
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Suitable for Wet Locations, Weather-Resistant
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 3000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 592 lm
    • Mounting Type Adjustable Knuckle
    • Wattage 10.5 W
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    OLB LED Bullet Flood Light