Panduit OFVR5OG6 Surface-Mounted Raceway, Office Furniture Vertical Raceway, PVC, OFVR Series, 6 ft L, 6 ft x 0.55 in x 0.55 in, Base Mount | Graybar Store
     
Panduit - Surface-Mounted Raceway, Office Furniture Vertical Raceway, PVC, OFVR Series, 6 ft L, 6 ft x 0.55 in x 0.55 in, Base Mount - OFVR5OG6
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, Office Furniture Vertical Raceway, PVC, OFVR Series, 6 ft L, 6 ft x 0.55 in x 0.55 in, Base Mount

    Manufacturer: Panduit
    Manufacturer #: OFVR5OG6
    SKU: 22115071
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Dimensions (Inches):6 ft x 0.55 in x 0.55 in
    Height (Inches):0.55
    Width (Inches):0.55
    Length:6 ft
    Dimensions:6 ft x 0.55 in x 0.55 in
    Mounting Type:Base Mount
    Additional Features:RoHS Compliant, UL5C (Class 2 Communication only) Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFVR5OG6
    • Color Grey
    • Dimensions 6 ft x 0.55 in x 0.55 in
    • Type Office Furniture Vertical Raceway
    • UNSPSC 39131709
    • Additional Features RoHS Compliant, UL5C (Class 2 Communication only) Listed
    • Dimensions (Inches) 6 ft x 0.55 in x 0.55 in
    • Height (Inches) 0.55
    • Length 6 ft
    • Materials PVC
    • Mounting Type Base Mount
    • Series OFVR
    • Width (Inches) 0.55
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Channel