Panduit OFR20TMT Surface-Mounted Raceway Fitting, Tee, OFR20T Series, Raceway Tee, 6.5 x 4.3 x 1.8 in, 1 per Package, 10 per Package, PVC | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, Tee, OFR20T Series, Raceway Tee, 6.5 x 4.3 x 1.8 in, 1 per Package, 10 per Package, PVC - OFR20TMT
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Tee, OFR20T Series, Raceway Tee, 6.5 x 4.3 x 1.8 in, 1 per Package, 10 per Package, PVC

    Manufacturer: Panduit
    Manufacturer #: OFR20TMT
    SKU: 25113674
    $16.07
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Adhesive Tape Included
    Dimensions (Inches):6.5 x 4.3 x 1.8
    Length:6.5 in.
    Overall Length (Inches):6.5
    Use With:Office Furniture Raceway
    Fitting Type:Raceway Tee
    Dimensions:6.5 x 4.3 x 1.8 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1.8 in.
    Width:4.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20TMT
    • Dimensions 6.5 x 4.3 x 1.8 in
    • UNSPSC 39131711
    • Additional Features Adhesive Tape Included
    • Body Type Tee
    • Dimensions (Inches) 6.5 x 4.3 x 1.8
    • Fitting Type Raceway Tee
    • Height 1.8 in.
    • Length 6.5 in.
    • Materials PVC
    • Overall Length (Inches) 6.5
    • Series OFR20T
    • Width 4.3 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Office Furniture Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings