Panduit OFR20SOMT Surface-Mounted Raceway Fitting, OFR20SO Series, Spill Over Fitting, 5 x 2.49 x 3.53 in, 1 per Package, 10 per Package, PVC | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, OFR20SO Series, Spill Over Fitting, 5 x 2.49 x 3.53 in, 1 per Package, 10 per Package, PVC - OFR20SOMT
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, OFR20SO Series, Spill Over Fitting, 5 x 2.49 x 3.53 in, 1 per Package, 10 per Package, PVC

    Manufacturer: Panduit
    Manufacturer #: OFR20SOMT
    SKU: 25113672
    $15.91
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Adhesive Tape Included
    Bend Radius:1 in
    Dimensions (Inches):5 x 2.49 x 3.53
    Height (Inches):3.53 in.
    Length:5 in. L
    Overall Length (Inches):5
    Use With:Office Furniture Raceway
    Width (Inches):2.49
    Fitting Type:Spill Over Fitting
    Dimensions:5 x 2.49 x 3.53 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20SOMT
    • Dimensions 5 x 2.49 x 3.53 in
    • UNSPSC 39131709
    • Additional Features Adhesive Tape Included
    • Bend Radius 1 in
    • Dimensions (Inches) 5 x 2.49 x 3.53
    • Fitting Type Spill Over Fitting
    • Height (Inches) 3.53 in.
    • Length 5 in. L
    • Materials PVC
    • Overall Length (Inches) 5
    • Series OFR20SO
    • Width (Inches) 2.49
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Office Furniture Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings