Panduit OFR20MT6 Surface-Mounted Raceway, PVC, OFR Series, 6 ft L, 6 ft x 1.88 in x 1.71 in, Base Mount, Medium Tone | Graybar Store
     
Panduit - Surface-Mounted Raceway, PVC, OFR Series, 6 ft L, 6 ft x 1.88 in x 1.71 in, Base Mount, Medium Tone - OFR20MT6
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, PVC, OFR Series, 6 ft L, 6 ft x 1.88 in x 1.71 in, Base Mount, Medium Tone

    Manufacturer: Panduit
    Manufacturer #: OFR20MT6
    SKU: 25026019
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Medium Tone
    Dimensions (Inches):6 ft x 1.88 in x 1.71 in
    Height (Inches):1.71
    Width (Inches):1.88
    Length:6 ft
    Dimensions:6 ft x 1.88 in x 1.71 in
    Mounting Type:Base Mount
    Additional Features:RoHS Compliant, UL5C (Class 2 Communication only) Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20MT6
    • Color Medium Tone
    • Dimensions 6 ft x 1.88 in x 1.71 in
    • Type Raceway
    • UNSPSC 39131709
    • Additional Features RoHS Compliant, UL5C (Class 2 Communication only) Listed
    • Dimensions (Inches) 6 ft x 1.88 in x 1.71 in
    • Height (Inches) 1.71
    • Length 6 ft
    • Materials PVC
    • Mounting Type Base Mount
    • Series OFR
    • Width (Inches) 1.88
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Channel