Panduit OFR20MPTOB Surface-Mounted Raceway Fitting, Tee, OFR20MPT Series, Raceway Tee, 7.08 x 7.58 x 4.13 in, 1 per Package, 10 per Package, PVC | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, Tee, OFR20MPT Series, Raceway Tee, 7.08 x 7.58 x 4.13 in, 1 per Package, 10 per Package, PVC - OFR20MPTOB
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Tee, OFR20MPT Series, Raceway Tee, 7.08 x 7.58 x 4.13 in, 1 per Package, 10 per Package, PVC

    Manufacturer: Panduit
    Manufacturer #: OFR20MPTOB
    SKU: 22115040
    $42.66
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Adhesive Tape Included
    Dimensions (Inches):7.08 x 7.58 x 4.13
    Height (Inches):4.13
    Length:7.08 in
    Overall Length (Inches):7.08
    Use With:Office Furniture Raceway
    Width (Inches):7.58
    Fitting Type:Raceway Tee
    Dimensions:7.08 x 7.58 x 4.13 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20MPTOB
    • Dimensions 7.08 x 7.58 x 4.13 in
    • UNSPSC 39131709
    • Additional Features Adhesive Tape Included
    • Body Type Tee
    • Dimensions (Inches) 7.08 x 7.58 x 4.13
    • Fitting Type Raceway Tee
    • Height (Inches) 4.13
    • Length 7.08 in
    Product Overview:
    Low Voltage Fittings