Panduit OFR20ICOS Surface-Mounted Raceway Fitting, OFR20IC Series, Inside Corner Fitting, 3 x 3 x 2.08 in, 1 per Package, 10 per Package, PVC | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Surface-Mounted Raceway Fitting, OFR20IC Series, Inside Corner Fitting, 3 x 3 x 2.08 in, 1 per Package, 10 per Package, PVC - OFR20ICOS
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, OFR20IC Series, Inside Corner Fitting, 3 x 3 x 2.08 in, 1 per Package, 10 per Package, PVC

    Manufacturer: Panduit
    Manufacturer #: OFR20ICOS
    SKU: 22115039
    $16.49
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Adhesive Tape Included
    Dimensions (Inches):3 x 3 x 2.08
    Height (Inches):2.08 in.
    Length:3 in. L
    Overall Length (Inches):3
    Use With:Office Furniture Raceway
    Width (Inches):3
    Fitting Type:Inside Corner Fitting
    Dimensions:3 x 3 x 2.08 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20ICOS
    • Dimensions 3 x 3 x 2.08 in
    • UNSPSC 39131709
    • Additional Features Adhesive Tape Included
    • Dimensions (Inches) 3 x 3 x 2.08
    • Fitting Type Inside Corner Fitting
    • Height (Inches) 2.08 in.
    • Length 3 in. L
    • Materials PVC
    • Overall Length (Inches) 3
    • Series OFR20IC
    • Width (Inches) 3
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Office Furniture Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings