Panduit OFR20ECOS Surface-Mounted Raceway Fitting, PVC, OFR20EC Series, End Cap Fitting, 1.88 x 1.88 x 1.71 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, OFR20EC Series, End Cap Fitting, 1.88 x 1.88 x 1.71 in, 1 per Package, 10 per Package - OFR20ECOS
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, OFR20EC Series, End Cap Fitting, 1.88 x 1.88 x 1.71 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: OFR20ECOS
    SKU: 22115036
    $4.93
    Checking Pricing
         
    Quick Order:Y
    Additional Features:System Attaches to Panel Top Cap with Adhesive Backed Tape and Designed for Desktop Terminations
    Dimensions (Inches):1.88 x 1.88 x 1.71
    Height (Inches):1.71
    Length:1.88 in
    Overall Length (Inches):1.88
    Use With:Office Furniture Raceway
    Width (Inches):1.88
    Fitting Type:End Cap Fitting
    Dimensions:1.88 x 1.88 x 1.71 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20ECOS
    • Dimensions 1.88 x 1.88 x 1.71 in
    • UNSPSC 39131709
    • Additional Features System Attaches to Panel Top Cap with Adhesive Backed Tape and Designed for Desktop Terminations
    • Dimensions (Inches) 1.88 x 1.88 x 1.71
    • Fitting Type End Cap Fitting
    • Height (Inches) 1.71
    • Length 1.88 in
    • Materials PVC
    • Overall Length (Inches) 1.88
    • Series OFR20EC
    • Width (Inches) 1.88
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Office Furniture Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings
    Designed to Route Cabling Along the Top of Existing Office Furniture Partitions, System Attaches to Panel Top Cap with Adhesive Backed Tape and Designed for Desktop Terminations