Panduit OFR20DMBOS Surface-Mounted Raceway Fitting, OFR20DMB Series, Desk Mount Box, 5 x 3.4 x 1.86 in, 1 per Package, 10 per Package, PVC | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, OFR20DMB Series, Desk Mount Box, 5 x 3.4 x 1.86 in, 1 per Package, 10 per Package, PVC - OFR20DMBOS
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, OFR20DMB Series, Desk Mount Box, 5 x 3.4 x 1.86 in, 1 per Package, 10 per Package, PVC

    Manufacturer: Panduit
    Manufacturer #: OFR20DMBOS
    SKU: 22115033
    $14.04
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Adhesive Tape Included, Box Accepts Office Furniture Snap-On Faceplates as well as 70mm NEMA Standard Screw-On Faceplates
    Dimensions (Inches):5 x 3.4 x 1.86
    Height (Inches):1.86
    Length:5 in
    Overall Length (Inches):5
    Use With:OFR20SO, OFR20DSO Spill-Over Fittings, OFVR56 Raceway
    Width (Inches):3.4
    Fitting Type:Desk Mount Box
    Dimensions:5 x 3.4 x 1.86 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20DMBOS
    • Dimensions 5 x 3.4 x 1.86 in
    • UNSPSC 39131709
    • Additional Features Adhesive Tape Included, Box Accepts Office Furniture Snap-On Faceplates as well as 70mm NEMA Standard Screw-On Faceplates
    • Dimensions (Inches) 5 x 3.4 x 1.86
    • Fitting Type Desk Mount Box
    • Height (Inches) 1.86
    • Length 5 in
    • Materials PVC
    • Overall Length (Inches) 5
    • Series OFR20DMB
    • Width (Inches) 3.4
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With OFR20SO, OFR20DSO Spill-Over Fittings, OFVR56 Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings