Panduit OFR20DMBOB Surface-Mounted Raceway Fitting, PVC, OFR20DMB Series, Desk Mount Box, 5 x 3.4 x 1.86 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, OFR20DMB Series, Desk Mount Box, 5 x 3.4 x 1.86 in, 1 per Package, 10 per Package - OFR20DMBOB
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, OFR20DMB Series, Desk Mount Box, 5 x 3.4 x 1.86 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: OFR20DMBOB
    SKU: 22115031
    $14.04
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Adhesive Tape Included, Box Accepts Office Furniture Snap-On Faceplates as well as 70mm NEMA Standard Screw-On Faceplates
    Dimensions (Inches):5 x 3.4 x 1.86
    Length:5 in.
    Overall Length (Inches):5
    Use With:OFR20SO, OFR20DSO Spill-Over Fittings, OFVR56 Raceway
    Fitting Type:Desk Mount Box
    Dimensions:5 x 3.4 x 1.86 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1.86 in.
    Width:3.4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20DMBOB
    • Dimensions 5 x 3.4 x 1.86 in
    • UNSPSC 39131709
    • Additional Features Adhesive Tape Included, Box Accepts Office Furniture Snap-On Faceplates as well as 70mm NEMA Standard Screw-On Faceplates
    • Dimensions (Inches) 5 x 3.4 x 1.86
    • Fitting Type Desk Mount Box
    • Height 1.86 in.
    • Length 5 in.
    • Materials PVC
    • Overall Length (Inches) 5
    • Series OFR20DMB
    • Width 3.4 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With OFR20SO, OFR20DSO Spill-Over Fittings, OFVR56 Raceway
    • SKU Spec Sheet
      OFR20DMBOB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings