Panduit OFR20CPMT8 Surface-Mounted Raceway Fitting, Aluminum, OFR20CP Series, Communication Pole, 8 ft x 2.9 in x 1.77 in, 1 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, Aluminum, OFR20CP Series, Communication Pole, 8 ft x 2.9 in x 1.77 in, 1 per Package - OFR20CPMT8
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, OFR20CP Series, Communication Pole, 8 ft x 2.9 in x 1.77 in, 1 per Package

    Manufacturer: Panduit
    Manufacturer #: OFR20CPMT8
    SKU: 25113636
    $187.18
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant, UL5C (Class 2 Communication only)
    Dimensions (Inches):2.9 W x 1.77 H
    Length:8 ft.
    Use With:OFR20MPT Mid Panel Tee Fitting
    Fitting Type:Communication Pole
    Dimensions:8 ft x 2.9 in x 1.77 in
    Packaging:1 per Package
    Material:Aluminum
    Height:1.77 in.
    Width:2.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20CPMT8
    • Dimensions 8 ft x 2.9 in x 1.77 in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant, UL5C (Class 2 Communication only)
    • Dimensions (Inches) 2.9 W x 1.77 H
    • Fitting Type Communication Pole
    • Height 1.77 in.
    • Length 8 ft.
    • Materials Aluminum
    • Series OFR20CP
    • Width 2.9 in.
    • Material Aluminum
    • Packaging 1 per Package
    • Use With OFR20MPT Mid Panel Tee Fitting
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Communication Pole