Panduit OFR20CCOG-X Surface-Mounted Raceway Fitting, PVC, OFR20CC Series, Coupler Fitting, 0.75 x 2.04 x 1.81 in, 10 per Package, 100 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, OFR20CC Series, Coupler Fitting, 0.75 x 2.04 x 1.81 in, 10 per Package, 100 per Package - OFR20CCOG-X
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, OFR20CC Series, Coupler Fitting, 0.75 x 2.04 x 1.81 in, 10 per Package, 100 per Package

    Manufacturer: Panduit
    Manufacturer #: OFR20CCOG-X
    SKU: 22115023
    $3.02
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant, UL5C (Class 2 Communication only)
    Dimensions (Inches):0.75 x 2.04 x 1.81
    Height (Inches):1.81 in.
    Length:0.75 in. L
    Overall Length (Inches):0.75
    Use With:Office Furniture Raceway
    Width (Inches):2.04
    Fitting Type:Coupler Fitting
    Dimensions:0.75 x 2.04 x 1.81 in
    Packaging:10 per Package, 100 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20CCOG-X
    • Dimensions 0.75 x 2.04 x 1.81 in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant, UL5C (Class 2 Communication only)
    • Dimensions (Inches) 0.75 x 2.04 x 1.81
    • Fitting Type Coupler Fitting
    • Height (Inches) 1.81 in.
    • Length 0.75 in. L
    • Materials PVC
    • Overall Length (Inches) 0.75
    • Series OFR20CC
    • Width (Inches) 2.04
    • Material PVC
    • Packaging 10 per Package, 100 per Package
    • Use With Office Furniture Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Fittings