Wiremold (Legrand) OFR15 Surface-Mounted Raceway Fitting, Steel, OFR Series, Tee/Cross, 11-3/8 L x 9-27/32 W x 1 H in, OFR, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, OFR Series, Tee/Cross, 11-3/8 L x 9-27/32 W x 1 H in, OFR, Multiple Channel Capacity - OFR15
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, OFR Series, Tee/Cross, 11-3/8 L x 9-27/32 W x 1 H in, OFR, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR15
    SKU: 25639959
    $191.38
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Multiple Channel
    Dimensions (Inches):11-3/8 L x 9-27/32 W x 1 H
    Height (Inches):1
    Length:11-3/8 in. L
    Overall Length (Inches):11-3/8
    Width (Inches):9-27/32
    Fitting Type:Tee/Cross
    Dimensions:11-3/8 L x 9-27/32 W x 1 H in
    Brand or Series:OFR
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR15
    • Dimensions 11-3/8 L x 9-27/32 W x 1 H in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series OFR
    • Capacity Multiple Channel
    • Dimensions (Inches) 11-3/8 L x 9-27/32 W x 1 H
    • Fitting Type Tee/Cross
    • Height (Inches) 1
    • Length 11-3/8 in. L
    • Materials Steel
    • Overall Length (Inches) 11-3/8
    • Series OFR
    • Width (Inches) 9-27/32
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    OFR Series Tee/Cross
    This Product Meets The Material Restrictions of RoHS